- 1 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
features
- Cast iron housing
- Machined slots
- Alignable
- Spring locking collar
- Relubricatable
| Dynamic Load Rating | 4810 lbf |
| Overall Length | 4.375 in |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Slot Width | 0.531 in |
| Housing Width | 1 3/8 in |
| Length Through Bore | 1.67188 in |
| Type | Ball Bearing |
| Between Frame Width | 3 in |
| Temperature Range [Max] | 225 °F |
| Slot Length | 2 1/4 in |
| Overall Height [Min] | 3.625 in |
| Locking Device | Setscrew Locking |
| Bearing Design | Fixed |
| Shank Height | 2 in |
| Shaft Dia. | 1 in |
| Screw Diameter | 3/4 in |
| Weight | 3.166 LB |
| EAN or UPC | 662327882761 |

