- 1 5/16 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
| Shaft Dia. | 1.3125 in |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Weight | 5.0 LB |
| EAN or UPC | 662864562423 |
| Shaft Dia. | 1.3125 in |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Weight | 5.0 LB |
| EAN or UPC | 662864562423 |