- 1 1/2 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
features
- Relubricatable
- Alignable
- Spring locking collar
- Machined slots
- Cast iron housing
| Shaft Dia. | 1.5 in |
| Between Frame Width | 4 1/8 in |
| Overall Height [Min] | 4.875 in |
| Type | Ball Bearing |
| Length Through Bore | 2.3125 in |
| Housing Width | 1 25/32 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Slot Length | 3 1/4 in |
| Slot Width | 0.687 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Bearing Design | Non-Expansion |
| Overall Length | 6.125 in |
| Screw Diameter | 1 1/8 in |
| Shank Height | 3 3/16 in |
| Weight | 10.0 LB |
| EAN or UPC | 662327883317 |

