- 2 15/16 in Shaft Diameter
- Ball Bearing Type
- Heavy-Duty
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Seal Type | Clearance Seals |
| Weight | 38.2 LB |
| EAN or UPC | 793699709971 |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Seal Type | Clearance Seals |
| Weight | 38.2 LB |
| EAN or UPC | 793699709971 |