| Lubrication | Non-Relubricatable |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Material | Steel |
| Weight | 10.0 LB |
| EAN or UPC | 662327150051 |
| Lubrication | Non-Relubricatable |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Material | Steel |
| Weight | 10.0 LB |
| EAN or UPC | 662327150051 |