| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Weight | 6.43 LB |
| EAN or UPC | 662327149734 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Weight | 6.43 LB |
| EAN or UPC | 662327149734 |