- Ball Bearing Insert
- Round Bore Type
- 1 7/16 in Inner Diameter
- Intermediate-Duty
- Eccentric Cam Collar Locking Device
| Bore Dia. [Max] | 2 in |
| Seal Type | E Lip Seals |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Duty | Intermediate-Duty |
| Lubrication | Non-Relubricatable |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 1 7/16 in |
| Bore Type | Round Bore |
| Weight | 0.8 LB |
| EAN or UPC | 662327888268 |

