- Wide Inner Ring Bearing, 2" ID x 3.54331" OD x 1.719" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
features
- Extended inner ring
- Nonrelubricatable
- Cylindrical OD
- Sealed
- Eccentric cam locking collar
| Preload Level | None |
| Lubricant | Petroleum Base |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Origin | Wide Inner Ring |
| Temperature Range [Max] | 225 °F |
| O.D. | 3.54331 in |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Locking Device | Eccentric Locking Collar |
| Cage Material | Steel |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Seal Material | Rubber |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Fillet Radius | 0.039 in |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2 in |
| Inner Ring Width | 1 3/16 in |
| Cage Type | Metal |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -20 °F |
| Capacity | Standard Capacity |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Weight | 1.78 LB |
| EAN or UPC | 662327150655 |

