Skip to content Skip to navigation menu
Take-Up Unit

WTH3S231E

Take-Up Unit
Item #102116951
  • 1 15/16 in Shaft Diameter
  • Ball Bearing Type
  • Intermediate-Duty
Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16 in Shaft Diameter
  • Ball Bearing Type
  • Intermediate-Duty

features

  • Cast iron housing
  • Wide slot design
  • Alignable
  • Spring locking setscrew mount
  • Relubricatable
  • Inner ring extended one side only
Locking Device Spring Locking Collar
Shaft Dia. 1.9375 in
Seal Type Contact Seals
Dynamic Load Rating 7920 lbf
Between Frame Width 3.969 in
Screw Diameter 1 1/8 in
Overall Length 5.9375 in
Slot Width 0.688 in
Type Ball Bearing
Slot Length 3 3/8 in
Overall Height [Min] 4.75 in
Lubrication Relubricatable
Length Through Bore 1.8125 in
Take-Up Types Wide Slot
Shank Height 2 7/8 in
Bearing Design Non-Expansion
Housing Width 1 43/64 in
Housing Material Cast Iron - Nylon Coated
Temperature Range [Max] 225 °F
Weight 6.5 LB
EAN or UPC 662327482961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison