Skip to content Skip to navigation menu
Link-BeltFXSG216EK75

FXSG216EK75

1 in Ductile Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #101721769
Link-BeltFXSG216EK75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • FXSG216EK75 Flange Blocks Ball Bearings

features

  • 1" Mounted Ball Bearing
  • Intermediate Duty
  • High-Test Iron 2-Bolt Flange Block
  • Setscrew Locking
  • Single Lip Contact Seal
  • Relubricatable
  • Nickel Plated Housing
  • Food Grade Grease
  • Black Oxide Coated IR and OR
Weight 1.0 LB
EAN or UPC 793699198249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison