- Commercial Grade Extension
- Single Ladder
- 12' Max Extended Length
applications
- Commercial-grade extension ladder for general-purpose and light industrial use. Designed for a 225 lb workload when set at the proper working angle.
features
- Modified I-beam 102076362
- QuickLatch� equipped runglock
- 1
- Swivel safety shoes"
- D-shaped rungs, hydraulically double crimped to side rails and serrated for a slip-resistant surface
| Length [Min] | 12 ft |
| Length | 12 ft |
| Step Type | D Rung |
| Step Size | 3 in |
| Length [Max] | 12 ft |
| Bottom Width | 17 1/8 in |
| Capacity | 225 lb |
| Material | Aluminum |
| Approximate Cubes | 6.56 |
| Type | Extension |
| Size | 12 ft |
| Weight | 17.0 LB |
| EAN or UPC | 728865016041 |

