- Ladder
| Platform Depth | 17 in |
| No. of Steps | 4 |
| Platform Height | 3 ft 10 in |
| Material | Aluminum |
| Platform Width | 15 in |
| Step Depth | 3 |
| Weight | 23.0 LB |
| EAN or UPC | 728865089281 |
| Platform Depth | 17 in |
| No. of Steps | 4 |
| Platform Height | 3 ft 10 in |
| Material | Aluminum |
| Platform Width | 15 in |
| Step Depth | 3 |
| Weight | 23.0 LB |
| EAN or UPC | 728865089281 |