- 3 ft Aluminum Step Ladder
features
- 300 lb load rating
- Molded top with recessed tray
- Inside spreader braces
- Heavy-duty aluminum side rails 102076321
- 4
- Slip-resistant rubber feet"
- Heavy gusset bracing
- Reinforcement plates
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Safety Class | IA |
| Approximate Cubes | 2.83 |
| Type | Step |
| Bottom Width | 18 1/4 in |
| Size | 3 ft |
| Step Depth | 3 in |
| Width [Max] | 18.25 in |
| Capacity Wt. [Max] | 300 lbs |
| Approximate Spread | 23 in |
| Material | Aluminum |
| Step/Rung Shape | Flat |
| Overall Length | 3 ft |
| Step Size | 3 in |
| Weight | 12.3 LB |
| EAN or UPC | 728865018311 |

