- Heavy Duty Industrial Step Ladder
- 4' Height
applications
- Heavy-duty 250 lb rated industrial step ladder. A real workhorse for heavy-duty use by contractor and industry.
features
- ERROR:#VALUE!
| Height (Max) Text | 4 ft |
| Step Type | Flat Step |
| Capacity | 250 lb |
| Bottom Width | 19 1/2 in |
| Approximate Cubes | 4.01 |
| Type | Step |
| Size | 4 ft |
| Approximate Spread | 29 in |
| Material | Aluminum |
| Step Size | 3 in |
| Weight | 11.0 LB |
| EAN or UPC | 728865018601 |

