- Heavy Duty Industrial Step Ladder
- 6' Height
applications
- Heavy-duty 250 lb rated industrial step ladder. A real workhorse for heavy-duty use by contractor and industry.
features
- ERROR:#VALUE!
| Step Size | 3 in |
| Size | 6 ft |
| Type | Step |
| Material | Aluminum |
| Height (Max) Text | 6 ft |
| Step Type | Flat Step |
| Capacity | 250 lb |
| Approximate Spread | 41 in |
| Approximate Cubes | 6.83 |
| Bottom Width | 22 1/2 in |
| Weight | 15.0 LB |
| EAN or UPC | 728865018632 |

