- 10 ft Fiberglass Platform Step Ladder
features
- Full DaBoot™ slip-resistant rubber feet
- Reinforcement plates wraparound the rail for unsurpassed durability
- Full channel fiberglass rail
- Double-rivet step construction
- Heavy gusset bracing
- Top rail guard
compliances
- 0
| Size | 10 ft |
| Bottom Width | 33 1/4 in |
| Approximate Spread | 80 in |
| Step Size | 3 in |
| Type | Platform Step |
| Approximate Cubes | 27.52 |
| Weight | 56.0 LB |
| EAN or UPC | 728865025098 |
-
Type IA


