- 12 ft Fiberglass Platform Step Ladder
features
- Full DaBoot™ slip-resistant rubber feet
- Reinforcement plates wraparound the rail for unsurpassed durability
- Full channel fiberglass rail
- Double-rivet step construction
- Heavy gusset bracing
- Top rail guard
compliances
- 0
| Type | Platform Step |
| Size | 12 ft |
| Approximate Spread | 92 in |
| Bottom Width | 36 1/4 in |
| Step Size | 3 in |
| Approximate Cubes | 34.87 |
| Weight | 67.0 LB |
| EAN or UPC | 728865025111 |
-
Type IA


