- 4 ft Fiberglass Step Ladder
features
- DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
- Molded top with recessed tray
- Inside spreader braces
- Spreader brace reinforcement plates
- Full channel fiberglass rail
- Heavy-duty gusset bracing
- Double-rivet step construction
compliances
- 0
| Approximate Spread | 29 in |
| Approximate Cubes | 4.01 |
| Size | 4 ft |
| Bottom Width | 19.875 in |
| Step Size | 3 in |
| Type | Step |
| Weight | 15.0 LB |
| EAN or UPC | 728865025173 |

