Skip to content Skip to navigation menu
Series FS1000 Classic™ Fiberglass Step Ladder

FS1007

Series FS1000 Classic™ Fiberglass Step Ladder
Item #103867200
  • 7 ft Fiberglass Step Ladder
Series FS1000 Classic™ Fiberglass Step Ladder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 ft Fiberglass Step Ladder

features

  • DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
  • Molded top with recessed tray
  • Inside spreader braces
  • Spreader brace reinforcement plates
  • Full channel fiberglass rail
  • Heavy-duty gusset bracing
  • Double-rivet step construction

compliances

  • 0
Approximate Spread 48 in
Bottom Width 24.375 in
Size 7 ft
Approximate Cubes 8.45
Type Step
Step Size 3 in
Weight 26.0 LB
EAN or UPC 728865025371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison