- Extra Heavy Duty Step Ladder
- Wood
- 12' Height
applications
- Heaviest and strongest wood step ladder in our line. Extra heavy-duty, 300 lb rated pine ladder for all demanding industrial applications. Favored by industrial and maintenance specialists for durability.
| Step Size | 3.5 in |
| Approximate Spread | 78 in |
| Material | Wood |
| Width | 30 7/8 in |
| Step Type | Flat Step |
| Type | Step |
| Approximate Cubes | 18.16 |
| Size | 12 ft |
| Capacity | 300 lb |
| Bottom Width | 30.875 in |
| Height (Max) Text | 12 ft |
| Weight | 65.0 LB |
| EAN or UPC | 728865036360 |

