Skip to content Skip to navigation menu
Flex-Link Coupling Delta Hubs

100DROPOUT BE15

Flex-Link Coupling Delta Hubs
Item #103936416
  • Flex-Link Coupling
  • Bore Diameter
  • 15.00" Length Through Bore
Flex-Link Coupling Delta Hubs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flex-Link Coupling
  • Bore Diameter
  • 15.00" Length Through Bore
Has Finished Bore No
Coupling Size 100
Hub Dia. 12 3/4 in
Material All-Metal
Overall Length 22.75 in
Length Through Bore 15 in
Color Metallic
Torque 22900 in lb
Set Screw 1/2-13
Coupling Type Flex-Link
Bore Range [Max] 4.25 in
Peak Overload Torque 34500 lb/in
Weight 21.5 LB
EAN or UPC 685144392510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison