- Flex-Link Coupling
- 12 3/4" Outside Diameter
- No Keyway
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Bore Range [Min] | 1.75 in |
| Outside Dia. | 12.75 in |
| Coupling Size | 100HT |
| Coupling Type | Flex-Link |
| Material | All-Metal |
| Bore Dia. [Max] | 4 1/4 in |
| Peak Overload Torque | 49500 lb/in |
| Color | Metallic |
| Keyway Size | No Keyway |
| Insert Style | Delta |
| Bore Range [Max] | 4.25 in |
| Weight | 13.5 LB |
| EAN or UPC | 685144395870 |

