- Flex-Link Coupling
- 1 3/4" Bore Diameter
- 3.75" Length Through Bore
| Color | Metallic |
| Material | Stainless Steel |
| Has Finished Bore | Yes |
| Bore Type | Finished Bore |
| Length Through Bore | 3.75 in |
| Hub Type | Round |
| Coupling Size | 100 |
| Torque | 22900 in lb |
| Hub Dia. | 7 1/4 in |
| Outside Dia. | 7.25 in |
| Coupling Type | Flex-Link |
| Set Screw | 1/2-13 |
| Bore Range [Max] | 5 in |
| Peak Overload Torque | 34500 lb/in |
| Bore Range [Min] | 1.75 in |
| Weight | 39.0 LB |
| EAN or UPC | 685144395450 |

