- Size 1040T Coupling Hub
- 25mm Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Overall Length | 104.7 mm |
| Material | Alloy Steel, Steel |
| Torque Rating [Max] | 4500 in lb |
| HP @ RPM | 3.49 hp @ 100 rpm |
| Insert Style | Bored |
| Color | Gray/Metallic |
| Bore Type | Finished Bore and Keyway |
| Coupling Size | 1040T, 1040 |
| Keyway Size | 8 x 3.3 |
| Outside Dia. | 57.2 mm |
| Hub Dia. | 2 1/4 in |
| Length Through Bore | 2 in |
| Torque | 249 N-m |
| Coupling Type | Grid Coupling |
| Weight | 2.1 LB |
| EAN or UPC | 697904057980 |

