- Finished Bore and Keyway
- 1090 Coupling Size
- 42 mm Bore Diameter
- 98.55 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Set Screw Size | 5/16-18 |
| Flange Diameter | 149.2 mm |
| Color | Gray/Metallic |
| Overall Length | 200 mm |
| Bore Type | Finished Bore and Keyway |
| Coupling Type | Grid Coupling |
| HP @ RPM | 52.4 hp @ 100 rpm |
| Angular Misalignment Size [Max] | 0.028 in |
| Spider Inside Diameter | 213 mm |
| Insert Style | Bored |
| Set Screw Style Coupling Location Size | 26.16 mm |
| Coupling Size | 1090 |
| Keyway Size | 12 x 3.3 |
| Length Through Bore | 98.55 mm |
| Spider Outside Diameter | 200.2 mm |
| Distance Between Shaft Ends | 3 mm |
| Outside Dia. | 123.7 mm |
| Torque | 3728 N-m |
| Torque Rating [Max] | 33000 in lb |
| Bore Dia. [Max] | 89.0000 mm |
| Material | Alloy Steel |
| Axial Misalignment | 0.007 in |
| Bore Dia. [Min] | 27.0000 mm |
| Hub Dia. | 4 7/8 in |
| Weight | 11.3 LB |
| EAN or UPC | 697904058307 |

