- Coupling Hub
- 4.38 in Outside Diameter
- 10SCHS Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | Coupling Hubs |
| Rated HP @ 1,800 rpm | 82 hp |
| Bore Size | 1.375 in |
| RPM | 3600 rpm |
| Length | 1 21/32 in |
| Rated Power @ 100 rpm | 4 3/5 hp |
| No. of Jaws | 4 |
| Size of Cap Screws | 7/16" x 2 1/2" |
| Color | Gray |
| Torque | 2875 in lb |
| Bore Dia. [Max] | 1 5/8 in |
| Material | Cast Iron |
| Length Type | Short |
| Coupling Size | 10SCHS |
| No. of Cap Screws | 4 |
| Rated HP @ 1,200 rpm | 55 hp |
| Keyway Size | 5/16 x 5/32 |
| Outside Dia. | 4.38 in |
| RPM [Max] | 3600 rpm |
| Rated HP @ 3,600 rpm | 164 hp |
| Bore Type | Finished Bore |
| Set Screw Size | 1/2-13 |
| Weight | 1.02 LB |
| EAN or UPC | 685144367341 |

