- Cover Hardware
- Vertical
- 1100 Coupling Size
| Coupling Size | 1100 |
| Color | Silver |
| Coupling Type | Grid |
| Cover Style | Vertical |
| Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 697904052190 |
| Coupling Size | 1100 |
| Color | Silver |
| Coupling Type | Grid |
| Cover Style | Vertical |
| Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 697904052190 |