- Vertical Split Cover Style
- 1100 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Material | Aluminum |
| Cover Style | Vertical Split |
| Coupling Size | 1100 |
| Coupling Type | Grid |
| Outside Dia. | 9.69 in |
| Color | Silver |
| RPM [Max] | 3250 rpm |
| Weight | 8.0 LB |
| EAN or UPC | 697904053364 |

