- 1150 Grid Coupling Size
- Grid Coupling
| Coupling Type | Grid |
| Depth | 2 in |
| Coupling Size | 1150 |
| Material | Steel |
| Color | Silver |
| Grid Coupling Size | 1150 |
| Cover Style | Horizontal |
| Weight | 1.5 LB |
| EAN or UPC | 697904054293 |
| Coupling Type | Grid |
| Depth | 2 in |
| Coupling Size | 1150 |
| Material | Steel |
| Color | Silver |
| Grid Coupling Size | 1150 |
| Cover Style | Horizontal |
| Weight | 1.5 LB |
| EAN or UPC | 697904054293 |