- Horizontal Split Cover Style
- 1150 Coupling Size
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Material | Aluminum |
| Coupling Size | 1150 |
| Color | Silver |
| RPM [Max] | 1500 rpm |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Outside Dia. | 17.84 in |
| Weight | 56.0 LB |
| EAN or UPC | 697904053036 |

