- Horizontal Split Cover Style
- 1180 Coupling Size
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Material | Aluminum |
| Coupling Type | Grid |
| Cover Style | Horizontal Split |
| Outside Dia. | 24.8 in |
| RPM [Max] | 1100 rpm |
| Coupling Size | 1180 |
| Color | Silver |
| Weight | 89.75 LB |
| EAN or UPC | 697904053067 |

