Skip to content Skip to navigation menu
Lovejoy1190CVR SET H IN

1190CVR SET H IN

Straight Grid Coupling Cover
Item #103759205
  • Horizontal Split Cover Style
  • 1190 Coupling Size
Lovejoy1190CVR SET H IN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Horizontal Split Cover Style
  • 1190 Coupling Size
Coupling Size 1190
Cover Style Horizontal Split
Coupling Type Grid
Outside Dia. 26.6 in
Material Aluminum
Color Silver
Weight 99.72 LB
EAN or UPC 697904105568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison