Skip to content Skip to navigation menu
S-Flex Coupling Flange w/ Keyway

11S3 7/8

S-Flex Coupling Flange w/ Keyway
Item #102117306
  • Coupling Flange
  • 11S Coupling Size
  • 3.875 in Bore Size
S-Flex Coupling Flange w/ Keyway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Flange
  • 11S Coupling Size
  • 3.875 in Bore Size

features

  • Easy to install
  • Internal teeth
  • Dampens vibration
  • Controls shock
  • Torsionally soft
  • Double engagement
  • No lubrication required
  • Maintenance-free
Hub Length 1 1/8 in
Rated HP @ 3,600 rpm 259 hp
Keyway Size 1 x 1/4
Set Screw Size 1/2-13
Rated HP @ 1,200 rpm 86 hp
Bore Size 3.875 in
Outside Dia. 9.625 in
Rated HP @ 1,800 rpm 129 hp
Inch/Metric Inch
Set Screw Yes
Set Screw Location 2 @ 90 Degrees
Length Through Bore 3.4375 in
Hub Dia. 5 1/4 in
Bore Dia. [Max] 3 3/8 in
Color Gray
Lock Type Setscrew
RPM [Max] 3600 rpm
Bore Type Finished Bore
Material Cast Iron
Rated Power @ 100 rpm 7 1/5 hp
Coupling Size 11S
Coupling Type Coupling Flange
Torque 4530 in lb
Weight 16.45 LB
EAN or UPC 685144361998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison