- Coupling Hub
- 5.25 in Outside Diameter
- 11SCHS Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Size of Cap Screws | 1/2" x 2 3/4" |
| Bore Size | 1.5 in |
| Rated HP @ 1,800 rpm | 129 hp |
| Length Type | Short |
| RPM | 3600 rpm |
| Rated HP @ 1,200 rpm | 86 hp |
| Bore Type | Finished Bore |
| Rated HP @ 3,600 rpm | 259 hp |
| Torque | 4530 in lb |
| No. of Jaws | 4 |
| Length | 1 29/32 in |
| Rated Power @ 100 rpm | 7 1/5 hp |
| Bore Dia. [Max] | 1 7/8 in |
| Set Screw Size | 1/2-13 |
| Outside Dia. | 5.25 in |
| Material | Cast Iron |
| Keyway Size | 3/8 x 3/16 |
| Color | Gray |
| RPM [Max] | 3600 rpm |
| Coupling Type | Coupling Hubs |
| No. of Cap Screws | 4 |
| Coupling Size | 11SCHS |
| Weight | 1.02 LB |
| EAN or UPC | 685144367433 |

