- Horizontal Split Cover Style
- 1200 Coupling Size
| Cover Style | Horizontal Split |
| Color | Silver |
| Outside Dia. | 29.8 in |
| Material | Aluminum |
| Coupling Size | 1200 |
| Coupling Type | Grid |
| Weight | 110.8 LB |
| EAN or UPC | 697904105605 |
| Cover Style | Horizontal Split |
| Color | Silver |
| Outside Dia. | 29.8 in |
| Material | Aluminum |
| Coupling Size | 1200 |
| Coupling Type | Grid |
| Weight | 110.8 LB |
| EAN or UPC | 697904105605 |