- Variable Speed Drives
- 1 1/8" Bore
- 10" O.D
| Belt Size | 1922V |
| Pitch Dia. | 8.030 in |
| Keyway Size | 1/4 x 1/8 in |
| Outside Dia. | 10 in |
| Overall Length | 5.38 in |
| Maximum Ratio | 3:1 |
| Drive Type | Adjustable Center - Driver |
| Pitch Diameter [Max] | 8.03 in |
| Weight | 25.7 LB |
| EAN or UPC | 685144373250 |

