- Adjustable Center - Driver Type
- 10.000 in Outside Diameter
| Drive Type | Adjustable Center - Driver |
| Keyway Size | 5/16 x 5/32 in |
| Pitch Dia. | 8.030 in |
| Maximum Ratio | 3:1 |
| Overall Length | 5.38 in |
| Pitch Diameter [Max] | 8.03 in |
| Keyway | 5/16 x 5/32 |
| Belt Size | 1922V |
| Outside Dia. | 10 in |
| Weight | 25.12 LB |
| EAN or UPC | 685144373267 |

