- Coupling Flange
- 12S Coupling Size
- 48 mm Bore Size
| RPM [Max] | 2800 rpm |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Rated Power @ 100 rpm | 11 2/5 hp |
| Coupling Size | 12S |
| Color | Gray |
| Inch/Metric | Metric |
| Coupling Type | Coupling Flange |
| Set Screw | 1/2-13 |
| Hub Dia. | 146.05 mm |
| Rated HP @ 1,800 rpm | 206 hp |
| Bore Size | 48 mm |
| Rated HP @ 1,200 rpm | 137 hp |
| Bore Dia. [Max] | 3 7/8 in |
| Overall Length | 4 in |
| Outside Dia. | 254 mm |
| Keyway Size | 14 x 3.8 |
| Set Screw Size | 1/2-13 |
| Torque | 813.49 N-m |
| Hub Length | 4 in |
| Weight | 29.16 LB |
| EAN or UPC | 685144761651 |

