- Size 14S Coupling Flange
- Bored to 2 1/8"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 14S |
| Hub Length | 1 1/16 in |
| Hub Dia. | 7 1/2 in |
| Bore Size | 2.125 in |
| Color | Gray |
| Coupling Type | Coupling Flange |
| Torque | 18000 in lb |
| Keyway Size | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Outside Dia. | 13.875 in |
| Set Screw | Yes |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Length Through Bore | 4.5 in |
| Lock Type | Setscrew |
| RPM [Max] | 2200 rpm |
| Weight | 69.1 LB |
| EAN or UPC | 685144550620 |

