- Size 14SC Spacer Hub
- 2 7/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | Coupling Hubs |
| Bore Size | 2.875 in |
| RPM [Max] | 2200 rpm |
| Outside Dia. | 6.5 in |
| Coupling Size | 14SC, 14SCH |
| Length | 3 3/8 in |
| Torque | 18000 in lb |
| No. of Cap Screws | 4 |
| Keyway Size | 3/4 x 3/8 |
| Bore Type | Finished Bore |
| Color | Gray |
| Size of Cap Screws | 5/8" x 5" |
| Material | Cast Iron, Steel |
| Weight | 24.2 LB |
| EAN or UPC | 685144367600 |

