- Coupling Flange
- 14TR Coupling Size
- Taper-Lock Bushing Type
- 3030 Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Type | Bored to Accept 4040 Taper Lock bushing |
| RPM [Max] | 2200 rpm |
| Outside Dia. | 13.88 in |
| Coupling Type | Coupling Flange |
| Rated Power @ 100 rpm | 28 3/5 hp |
| Bushing Type | Taper-Lock |
| Length | 4 1/2 in |
| Rated HP @ 1,800 rpm | 514 hp |
| Material | Cast Iron |
| Hub Dia. | 7 1/2 in |
| Bushing Series | 3030 |
| Color | Gray |
| Torque | 18000 in lb |
| Rated HP @ 1,200 rpm | 343 hp |
| Bore Range [Max] | 3.5 in |
| Coupling Size | 14TR |
| Hub Length | 1 1/16 in |
| Overall Length | 9.88 in |
| Mounting | Rear |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Weight | 17.0 LB |
| EAN or UPC | 685144622969 |

