- 10 in Outside Diameter
| Origin | Adjustable Center Spring Loaded |
| Model | 32907 |
| Driven Series | 32900 |
| Outside Dia. | 10 in |
| Driver Style | HM7/HEC7/HLA7 |
| Finished Bore | 1 3/8 in |
| Overall Length | 6.44 in |
| Belt Match | 1 |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only |
| Side Moveable | Two |
| Weight | 25.0 LB |
| EAN or UPC | 685144423177 |

