- Flex-Link Coupling Type
- 4.38 in Outside Diameter
- 40HT Coupling Size
| Color | Metallic |
| Outside Dia. | 4.38 in |
| Rated Power @ 100 rpm | 2 hp |
| Coupling Type | Flex-Link |
| Bore Range [Max] | 1.375 in |
| Set Screw Size | 1/4-20 |
| Rated HP @ 1,150 rpm (Standard Motor) | 23 hp |
| Bore Range [Min] | 0.438 in |
| Allowable Continuous Vibratory Torque | 1890 in lb |
| Coupling Size | 40HT |
| Torque [Max] | 1260 in lb |
| Bore Dia. [Max] | 1 3/8 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 70 hp |
| Peak Overload Torque | 1890 lb/in |
| Rated HP @ 875 rpm (Standard Motor) | 17.5 hp |
| Keyway Size | No Keyway |
| Rated HP @ 1,750 rpm (Standard Motor) | 35 hp |
| Material | Stainless Steel |
| Insert Style | Delta |
| Parallel Misalignment [Max] | 2 in |
| Bore Dia. [Min] | 0.4380 in |
| Weight | 0.85 LB |
| EAN or UPC | 685144394972 |

