- Flex-Link Coupling Type
- 0.625 in Bore Diameter
- 2.56 in Outside Diameter
- 040 Coupling Size
| Rated Power @ 100 rpm | 1 1/5 hp |
| Material | Stainless Steel |
| Bore Dia. [Min] | 0.4400 in |
| Peak Overload Torque | 1125 lb/in |
| Rated HP @ 1,150 rpm (Standard Motor) | 13.8 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 21 hp |
| Coupling Type | Flex-Link |
| Set Screw Size | 1/4-20 |
| Rated HP @ 3,500 rpm (Standard Motor) | 42 hp |
| Hub Type | Round |
| Bore Range [Min] | 0.44 in |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2.56 in |
| Bore Range [Max] | 1.625 in |
| Outside Dia. | 2.56 in |
| Color | Metallic |
| Rated HP @ 875 rpm (Standard Motor) | 10.5 hp |
| Coupling Size | 040 |
| Has Finished Bore | Yes |
| Bore Type | Finished Bore |
| Length Through Bore | 1.23 in |
| Keyway Size | 3/16 x 3/32 |
| Hub Overall Length | 1.34 in |
| Set Screw | 1/4-20 |
| Torque | 750 in lb |
| Weight | 1.0 LB |
| EAN or UPC | 685144393081 |

