- Outer Flange
- 6.18 in Outside Diameter
| Coupling Size | 50HT |
| Set Screw Size | 1/4-20 |
| Coupling Type | Flex-Link |
| Rated HP @ 875 rpm (Standard Motor) | 39 hp |
| Color | Metallic |
| Rated HP @ 1,150 rpm (Standard Motor) | 52 hp |
| Torque [Max] | 2835 in lb |
| Material | Stainless Steel |
| Keyway Size | No Keyway |
| Outside Dia. | 6.18 in |
| Rated HP @ 1,750 rpm (Standard Motor) | 78 hp |
| Rated HP @ 3,500 rpm (Standard Motor) | 156 hp |
| Bore Dia. [Max] | 1 7/8 in |
| Insert Style | Delta |
| Allowable Continuous Vibratory Torque | 4235 in lb |
| Rated Power @ 100 rpm | 4 1/2 hp |
| Peak Overload Torque | 4235 lb/in |
| Weight | 2.13 LB |
| EAN or UPC | 685144393746 |

