- Size 5J Coupling Flange
- Bored to 1 1/4"
features
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
- Easy to install
- Internal teeth
| Hub Dia. | 1 7/8 in |
| Lock Type | Setscrew |
| Coupling Size | 5J |
| Inch/Metric | Inch |
| Set Screw Location | 2 @ 90 Degrees |
| Keyway Size | 1/4 x 1/16 |
| Bore Size | 1.25 in |
| Outside Dia. | 3.25 in |
| Length Through Bore | 1.0625 in |
| Hub Length | 15/32 in |
| RPM [Max] | 7600 rpm |
| Set Screw | Yes |
| Material | Cast Iron |
| Weight | 1.22 LB |
| EAN or UPC | 685144360663 |

