- Shaft-to-Shaft Coupling Type
- 8 mm Bore Diameter
- 36.07 mm Outside Diameter
- U62R Coupling Size
| Axial Misalignment | 0.89 mm |
| Bore Type | Finished Bore |
| Set Screw Size | M6 x 8 |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Overall Length | 69.09 mm |
| Parallel Misalignment [Max] | 0.48 mm |
| Keyway Size | 5 x 2.3 |
| Outside Dia. | 36.07 mm |
| Length Through Bore | 21.34 mm |
| Material | Steel |
| Rated Power @ 100 rpm | 1/5 hp |
| Bore Dia. [Max] | 16.0000 mm |
| Bolt Size | 1 |
| Spider Inside Diameter | 0.125 in |
| Torque | 126 in lb |
| Spider Outside Diameter | 0.38 in |
| Color | Gray/Metallic |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 20000 rpm |
| Hub Type | Regular |
| Coupling Size | U62R |
| Coupling Type | Shaft-to-Shaft |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 8.0000 mm |
| Wind-Up Angle @ Nominal Torque | 0.85 ° |
| Weight | 0.0 LB |
| EAN or UPC | 685144763754 |

