Skip to content Skip to navigation menu
Lovejoy69790498854

69790498854

Disc Coupling Hubs with Two Extra Keyways
Item #114000851
  • Disc Coupling Hubs
  • 3.375 in Bore Size
  • 7.95 in Outside Diameter
  • 13.33 in Overall Length
Lovejoy69790498854
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Coupling Hubs
  • 3.375 in Bore Size
  • 7.95 in Outside Diameter
  • 13.33 in Overall Length
Distance Between Shaft Ends 6 1/4 in
Bore Type Finished Bore
Angular Misalignment [Max] 1 degrees
Depth 3.54 in
Style Bored
Coupling Type Disc Coupling Hubs
Bore Dia. [Max] 3 1/2 in
Overall Length 13.33 in
Coupling Size 202-6
Torque 40700 in lb
Torque [Max] 81400 in lb
Bore Size 3.375 in
Rated Power @ 100 rpm 64 3/5 hp
Color Metallic
Axial Misalignment 0.15 in
Material AISI 1045
Series SX-6
Hub Type Standard
Outside Dia. 7.95 in
RPM 3840 rpm
Keyway Size 7/8 x 7/16
Weight 0.0 LB
EAN or UPC 697904988543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison