- Coupling Hubs
- 63.5000 mm O.D
- 1.22" Long
- 6SCH Coupling Size
| Keyway Size | 8 x 3.3 mm |
| Color | Gray |
| Torque | 50.84 N-m, 50.8 N-m |
| Coupling Size | 6SCH |
| Outside Dia. | 63.5 mm |
| Bore Type | Finished Bore |
| Coupling Type | Coupling Hubs |
| Material | Cast Iron |
| Bore Dia. [Max] | 1 3/8 in |
| Overall Length | 1.22 in |
| Weight | 1.43 LB |
| EAN or UPC | 685144764010 |

