- Coupling Hub
- 71.37 mm Outside Diameter
- 7SCH Coupling Size
| No. of Jaws | 4 |
| Rated HP @ 1,800 rpm | 21 hp |
| RPM | 5250 rpm |
| Set Screw Size | 5/16-18 |
| Coupling Size | 7SCH |
| Outside Dia. | 71.37 mm |
| Color | Gray |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Rated HP @ 3,600 rpm | 41 hp |
| Keyway Size | 6 x 3 |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Torque | 725 in lb |
| Length Type | Standard |
| Rated HP @ 1,200 rpm | 14 hp |
| Overall Length | 1.47 in |
| Coupling Type | Coupling Hubs |
| Bore Dia. [Max] | 41.2800 mm |
| Weight | 2.0 LB |
| EAN or UPC | 685144764102 |

